12 in. Log Lighter Valve Key in Zinc
HearthMaster™ 12 in. Log Lighter Valve Key in Zinc
Package Quantity Info:
EA: 1 IP: 1 CA: 5 PT: 126-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- HearthMaster™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Length:
- 3-1/4 in
- Material:
- Brass