1/2 in. Polished Chrome Straight Log Lighter Ball Valve
HearthMaster™ 1/2 in. Polished Chrome Straight Log Lighter Ball Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 5040-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kit includes: valve, flange, and key
- Everything you need for installation in a convenient box
Documents
Specifications
- Collection:
- HearthMaster™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- FIPS
- End Connections:
- FIPS
- Material:
- Brass
- Recommended Valve Application:
- Gas
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Type:
- Straight Log Lighter Ball Valve