3 in. Standard Log Lighter Valve Key in Chrome

You last purchased this on
 
Sioux Chief

HearthMaster™ 3 in. Standard Log Lighter Valve Key in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

HearthMaster™ 3 in. Standard Log Lighter Valve Key in Chrome

  • Fast #
  • Part #S949
  • Item #216999
  • Manufacturer Part #949
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
HearthMaster™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Length:
3 in
Material:
Brass