5/16 in. Socket Stem Extension with Alignment Bushing
HearthMaster™ 5/16 in. Socket Stem Extension with Alignment Bushing
Package Quantity Info:
EA: 1 IP: 1 CA: 50 PT: 8400-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extended neck
- Grooved mechanical end connections
- Includes 5/16" socket and 12" long alignment bushings
- Polyamide coated body
Specifications
- Collection:
- HearthMaster™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- End Connection 1:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 5/16 in
- Fitting Sizes:
- 5/16 in
- IAPMO Listed -:
- No
- Length:
- 12 in
- Material:
- Stainless Steel
- Product Type:
- Stem Extension