1/2 x 3/4 x 2 in. Polished Chrome Angle Log Lighter Valve

You last purchased this on
 
Sioux Chief

HearthMaster™ 1/2 x 3/4 x 2 in. Polished Chrome Angle Log Lighter Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

HearthMaster™ 1/2 x 3/4 x 2 in. Polished Chrome Angle Log Lighter Valve

  • Fast #
  • Part #S952
  • Item #453364
  • Manufacturer Part #952
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kit includes: chrome plated flange and key
  • Everything you need for installation in a convenient box
  • Requires Certification

Specifications

Collection:
HearthMaster™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
FIPT
End Connection 2:
NPSM
End Connections:
FIPT x NPSM
Length:
2 in
Material:
Brass
Valve Body Style:
Angle
Valve Operator:
Key
Valve Seat Material:
PTFE
Valve Size:
1/2 in, 3/4 in
Valve Type:
Angle Log Lighter Valve