1 in. Water Hammer Arrestor
HydraRester™ 1 in. Water Hammer Arrestor
Package Quantity Info:
EA: 1 IP: 1 CA: 4 PT: 400-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Installs at any angle
- For use in installation in 2 x 4 wall cavities
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 1010-2004
- ASSE Standards:
- ASSE 1010-2004
- CARB OTC LEED Compliant:
- No
- Collection:
- HydraRester™
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure - Maximum:
- 350 psig