3 in. Hub Schedule 40 PVC Small Round Floor Sink in White

You last purchased this on
 
Sioux Chief

Little Max™ 864 Series 3 in. Hub Schedule 40 PVC Small Round Floor Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

Little Max™ 864 Series 3 in. Hub Schedule 40 PVC Small Round Floor Sink in White

  • Fast #
  • Part #S864W3P3
  • Item #5115261
  • Manufacturer Part #864-W3P3
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Strainer ring can be used as a clamping collar for above-grade installations
  • Handles water temperatures up to 180°F
  • Tough, impact resistant PVC design with anchor flange for a clean appearance and a solid installation
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2665
Application:
Commercial, Drainage Systems
CARB OTC LEED Compliant:
No
Collection:
Little Max™ 864 Series
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
4-7/8 in
End Connection 1:
Hub
End Connections:
Hub
Fits Pipe Size:
3 in
GSA Approved:
No
IAPMO Listed -:
No
Material:
Plastic
Material Type:
PVC
Schedule Class:
40
Shape:
Round
Sink Bowl Size:
6-5/8 in x 6-5/8 in x 3-1/8 in
Sink Depth:
4-7/8 in
Sink Material:
PVC
Sink Size, Overall:
8-1/2 in x 8-1/2 in
Width:
7-1/4 in