8-1/2 x 7-1/4 x 4-1/4 in. Hub Square Floor Sink in White
Little Max™ 864 Series 8-1/2 x 7-1/4 x 4-1/4 in. Hub Square Floor Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes handle for strainer
- Tough, impact resistant PVC design with anchor flange for a clean appearance and a solid installation
- Strainer ring can be used as a clamping collar for above-grade applications
- Handles water temperatures up to 180°F
- Strainer ring can be used as a clamping collar for above-grade installations
Documents
Specifications
- Application:
- Commercial, Drainage Systems
- CARB OTC LEED Compliant:
- No
- Collection:
- Little Max™ 864 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Hub
- End Connections:
- Hub
- Fits Pipe Size:
- 2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Brass, Plastic, Stainless Steel
- Material Type:
- PVC
- Shape:
- Round
- Sink Bowl Size:
- 6-5/8 in x 6-5/8 in x 3-1/8 in
- Sink Depth:
- 4-1/4 in
- Sink Material:
- PVC
- Sink Size, Overall:
- 8-1/2 in x 8-1/2 in