8-1/2 x 8-1/2 x 4-1/4 in. Floor Mount Plastic Floor Sink
Little Max™ 8-1/2 x 8-1/2 x 4-1/4 in. Floor Mount Plastic Floor Sink
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use as a clamping collar for above-grade applications
- Stainless steel lift handle for strainer
- PVC solvent weld connection
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Little Max™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 2 in
- End Connection 1:
- Hub
- End Connections:
- Hub
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material Type:
- PVC
- Sink Bowl Size:
- 8-1/2 in x 8-1/2 in x 4-1/4 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Plastic
- Sink Size, Overall:
- 7-1/4 in x 7-1/4 in