Sioux Chief
Little Max™ 8-1/2 x 8-1/2 x 4-1/4 in. Floor Mount Plastic Floor Sink
Part #S864W2P3 | Item #4825755 | Manufacturer Part #864-W2P3
Sink Bowl Size:
8-1/2 in x 8-1/2 in x 4-1/4 inProduct Details
- White PVC
- Strainer ring can be used as a clamping collar for above-grade applications
- Made in the USA
Documents
Specifications
CARB OTC LEED Compliant: No
Collection: Little Max™
Color Finish: White
Color Finish Category: Whites
Drain Location: Center
Drain Opening: 2 in
End Connection 1: Hub
End Connections: Hub
GSA Approved: No
IAPMO Listed: No
Material: Plastic
Material Type: PVC
Overall Sink Size: 8-1/2 in x 4-1/4 in
Sink Bowl Size: 8-1/2 in x 8-1/2 in x 4-1/4 in
Sink Installation Type: Floor Mount
Sink Material: Plastic