Little Max™ Plastic Floor Drain

Part #S864S  |  Item #3269671  |  Manufacturer Part #864-S

$ 8.57 EACH

Drain Base Material:

Plastic
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Completely covers the bottom or sump area and prevents debris from entering the drain line
  • Removable for easy cleaning and maintenance

Documents

Specifications

Adjustable: No

Collection: Little Max™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Construction: Non-Membrane

Drain Base Material: Plastic

Drain Base Material Type: PVC

Material: Stainless Steel