Long Branch TailPiece in Rough Brass

Part #S200124  |  Item #3270991  |  Manufacturer Part #200-124

$ 17.63 EACH

Color/Finish:
Rough Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Gravity feed, no mechanical parts
  • Replenishes water in floor drain traps to prevent the escape of sewer gases
  • Made in the USA

Specifications

Color Finish: Rough Brass

Color Finish Category: Brass Tones

Connection Type: Direct Connect

GSA Approved: No

IAPMO Listed: No

Length: 12 in