Sioux Chief

Marvel 1-1/4 in. Brass Marvel Thread Adapter Ring

Part #S2745  |  Manufacturer Part #274-5

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sweat on to pipe to make slip joint connections

Documents

Specifications

ADA Compliant: No

Collection: Marvel

Color Finish: Polished Chrome

Color Finish Category: Chromes

Connection Type: Slip-Joint

Diameter: 1-1/4 in

End Connection 1: Slip Joint Thread

End Connection 2: Female Sweat

End Connections: Slip Joint Thread x Female Sweat

Material: Brass

Product Type: Adapter

Type: S2745

WaterSense Labeled: No