12 in. Tub Valve Fitting Connector
MetalHead™ 12 in. Tub Valve Fitting Connector
Package Quantity Info:
EA: 1 IP: 1 CA: 50 PT: 3500-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Elongated tailpiece allows for rigid bracket attachment
- Perfect for sweat connection to standard tub/shower valves
- Long radius bend for better flow and less noise
- 1/2" CPVC socket x 1/2" male sweat elbow
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- MetalHead™
- End Connection 1:
- Solvent Weld
- End Connection 2:
- Fitting
- End Connections:
- Solvent Weld x Fitting
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6 in
- Material:
- Copper
- NSF Certified:
- No
- Type:
- S632C2123
- WaterSense Labeled:
- No
- Width:
- 2-1/4 in