Sioux Chief

Metal Head™ 8 in. x 1 in x 3/4 in. Water Heater Connector

Part #S646C4308  |  Manufacturer Part #646-C4308

Length:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lead-free solder joint

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM D-2846

Collection: Metal Head™

End Connection 1: CPVC

End Connection 2: MIP

End Connections: CPVC x MIP

Fitting Size 1: 1 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1 in x 3/4 in

Fitting Type: Straight

Lead Law Compliant: Yes

Length: 8 in

Material: Brass

Maximum Temperature: 180

Rigid: Yes