Sioux Chief

Metal Plate with Plastic Pex Bend Support

Part #S525P2M1  |  Manufacturer Part #525-P2M1

Material:

Metal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Secure bend elbow only directly to the studs
  • Swivels 360° to work with tubing coming from any direction

Specifications

Coating: Galvanized

Gauge: 28

Height: 3-9/20 in

Length: 10 ft

Material: Metal

Type: S525P2M1

UL Listed: No

Width: 3/4 in