Sioux Chief
MetalHead™ 1-1/2 in. CPVC x Press Copper Adapter
Part #S685C6 | Item #3987120 | Manufacturer Part #685-C6
All Sizes
Product Details
- 1-1/2" CPVC X 1-1/2" Press Fit
- DO NOT SOLDER
- Perfect for water service connections
- Made in the USA
Specifications
ASTM Specifications: ASTM D-2846 1993
Application: Water
Clean Bagged: No
Collection: MetalHead™
End Connection 1: Press
End Connection 2: Press
End Connections: CPVC x Press
FM Approved: No
Fire Suppression System Rated: No
Fitting Size 1: 1-1/2 in
Fitting Size 2: 1-1/2 in
Fitting Sizes: 1-1/2 in
Fitting Type: Straight
IAPMO Listed: No
Lead Law Compliant: Yes
Material: Copper
NSF Certified: No
UL Listed: No