MetalHead™ 1-1/4 in. CPVC x Male Sweat Stub-Out

Part #S643C518  |  Item #3631248  |  Manufacturer Part #643-C518

$ 40.48 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/4 in

    Part #S643C518Item #3631248Mfr. Part #643-C518

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 40.48 /EACH
    Added to your cart. View Cart

Product Details

  • 1-1/4" male sweat X 1-1/4" CPVC connection
  • For use connecting sillcocks, laundry boxes, and water service connections
  • Press-fit and push-fit compatible
  • Use caution when soldering
  • Made in the USA

Lead Law Compliant

Documents

Specifications

Clean Bagged: No

Collection: MetalHead™

End Connection 1: Solvent Weld

End Connection 2: Male Sweat

End Connections: Solvent Weld x Male Sweat

FM Approved: No

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Stub Out

Lead Law Compliant: Yes

Material: Copper

NSF Certified: No