1-1/4 in. Solvent Weld x Press Copper Adapter
MetalHead™ 1-1/4 in. Solvent Weld x Press Copper Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Compact press-fitting connection to transition from copper to CPVC
- All fittings are production tested to ensure maximum quality and a leak-free connection
- For use with mechanical connection only
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM D-2846 1993
- Application:
- Water
- Clean Bagged:
- No
- Collection:
- MetalHead™
- End Connection 1:
- Socket Weld
- End Connection 2:
- Copper Press
- End Connections:
- Solvent Weld x Press
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-1/8 in
- Material:
- Copper
- NSF Certified:
- No
- UL Listed:
- No