MetalHead™ 1/2 in. CPVC x Press Copper Adapter

Part #S685C2  |  Item #3987116  |  Manufacturer Part #685-C2

$ 5.12 EACH
(Pricing is for 1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #S685C2Item #3987116Mfr. Part #685-C2

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.12 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #S685C3Item #3987117Mfr. Part #685-C3

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.73 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #S685C4Item #3987118Mfr. Part #685-C4

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.72 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #S685C6Item #3987120Mfr. Part #685-C6

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 23.74 /EACH
    Added to your cart. View Cart

Product Details

  • 1/2" CPVC X 1/2" Press Fit
  • DO NOT SOLDER
  • Perfect for water service connections
  • Made in the USA

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM D-2846 1993

Application: Water

Clean Bagged: No

Collection: MetalHead™

End Connection 1: Press

End Connection 2: Press

End Connections: CPVC x Press

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Copper

NSF Certified: No

UL Listed: No