Copper Male Sweat 2 in. Valve Manifold
BranchMaster™ Copper Male Sweat 2 in. Valve Manifold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2 in Type L copper trunk
- Press-fitting compatible
- Branches are 3 in on-center
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM D-2846 1993
- Application:
- Water
- Clean Bagged:
- No
- Collection:
- BranchMaster™
- End Connection 1:
- Male Sweat
- End Connection 2:
- Male Sweat
- End Connections:
- Male Sweat
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- Material Type:
- Type L
- NSF Certified:
- No
- Outlet Quantity:
- 12
- UL Listed:
- No
- Weight:
- 7.24 lb