Sioux Chief

MiniRester™ 1/4 in. Stainless Steel and Plastic OD Compression Water Hammer Arrestor

Part #S660GTC0  |  Manufacturer Part #660-GTC0

Fitting Sizes:

1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lifetime cycle tested to withstand 10,000 shock cycles
  • Allows for installation in 2 x 4 wall cavity
  • Installs at any angle
  • Designed to provide continuous protection, without maintenance
  • Made in the USA

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 1010

ASSE Standards: ASSE 1010

Application: [Commercial, Residential]

Collection: MiniRester™

End Connection 1: OD Compression

End Connections: OD Compression

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Lead Law Compliant: Yes

Material: [Stainless Steel, Plastic]

Maximum Pressure: 350 psi

Maximum Temperature: 250

NSF Certified: Yes

NSF Specifications: NSF 61