3/4 in. Stainless Steel and Plastic FHT x MHT Water Hammer Arrestor

You last purchased this on
 
Sioux Chief

Mini-Rester™ 3/4 in. Stainless Steel and Plastic FHT x MHT Water Hammer Arrestor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

Mini-Rester™ 3/4 in. Stainless Steel and Plastic FHT x MHT Water Hammer Arrestor

  • Fast #
  • Part #S660HB
  • Item #299950
  • Manufacturer Part #660-HB
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Installs at any angle
  • Designed to provide continuous protection, without maintenance
  • Installs to washer box valves or the outlet of the washer
  • Allows for installation in 2 x 4 wall cavity
  • Made in the USA
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 1010
ASSE Standards:
ASSE 1010
Collection:
Mini-Rester™
End Connection 1:
FGHT
End Connection 2:
MGHT
End Connections:
FGHT x MGHT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
Type:
S660HB