0 items

Sioux Chief MIP x CPVC Socket Adapter

S646C

  • SIZE
  • PRICE

DESCRIPTION

  • Lead-free solder joint

SPECIFICATIONS

ASTM Specifications
ASTM D-2846
End Connection 1
MIP
End Connection 2
CPVC
End Connections
MIP x CPVC
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Lead Law Compliant
Yes
Material
Copper
Maximum Temperature
180
Size
1-1/4 in
Type
Straight

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday