0 items

Sioux Chief MIP x PVC Socket Fitting Copper Adapter

S646P

  • SIZE
  • PRICE

DESCRIPTION

  • A perfect fitting to transition from a PVC service line to a threaded adapter for CPVC, copper, or PEX
  • Great in irrigation systems

SPECIFICATIONS

Clean Bagged
No
End Connection 1
MIP
End Connection 2
PVC
End Connections
MIP x PVC
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Lead Law Compliant
Yes
Material
Copper
NSF Certified
No
Size
1 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday