3 in. Inside Caulk Plastic Floor Drain

You last purchased this on
 
Sioux Chief

On-Grade 3 in. Inside Caulk Plastic Floor Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

On-Grade 3 in. Inside Caulk Plastic Floor Drain

  • Fast #
  • Part #S8423PNQ
  • Item #1606646
  • Manufacturer Part #842-3PNQ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Threads are stronger than pipe threads and prevent cross-threading
  • Withstands light foot traffic
  • Adapt to any standard FIP adapters
  • Requires Certification

Specifications

ASTM:
ASTM D-2665
Adjustable:
Yes
CARB OTC LEED Compliant:
No
Collection:
On-Grade
Color Finish Category:
Bronze Tones
Color Finish Name:
Nickel Bronze
Construction:
Non-Membrane
Diameter:
5-7/8 in
Drain Base Height:
5-1/8 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Grate Material:
Bronze/Brass
Drain Opening:
3 in
End Connection 1:
Hub
End Connections:
Hub
Fits Pipe Size:
3 in - 4 in
GSA Approved:
No
Grate Shape:
Square
Height:
5-1/8 in
IAPMO Listed -:
Yes
Material:
Plastic
Material Type:
ABS, PVC
NSF Certified:
No
Outlet Type:
Inside Caulk