0 items

Sioux Chief On-Grade Adjustable Floor Drain ABS MIP Thread Round Ring and Strainer

S842LNR

Drain Opening

Starting at $39.15
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adapt to any standard FIP adapters
  • Threads are stronger than pipe threads and prevent cross-threading
  • Withstands light foot traffic

SPECIFICATIONS

Color Finish
Nickel Bronze
Color Finish Category
Nickel Tones
Diameter
4-1/2 in
Drain Opening
2 in
End Connection 1
MIPT
Material
Plastic
Material Type
ABS

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday