0 items

Sioux Chief Open- Half Porcelain Coated Cast Iron Grate

S86152I

Length

8-3/8 in
Starting at $40.93
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Acid resistant porcelain enamel coating
  • For use in high heat discharge applications

SPECIFICATIONS

Length
8-3/8 in
Material
Cast Iron
Product Type
Grate
Width
8-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday