14 x 14 in. Plastic Access Panel
Over/Under™ 14 x 14 in. Plastic Access Panel
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 192-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No need for glue or adhesives
- Provides instant access to plumbing, electrical, telephone, and other electronic cables
- Easily installs before or after wallboard installation
- Durable construction
- Seamless finish panel is beveled and textured
- Surface allows for painting or wallpapering
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Over/Under™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 14 in
- Material:
- Plastic
- NSF Certified:
- No
- Panel Door Plate Type:
- Access Panel
- Size:
- 14 in x 14 in
- Width:
- 14 in