1-1/2 in. Outlet Box
Ox Box™ 1-1/2 in. Outlet Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Installs directly to stud or by bracket
- May be installed with supply from above or below
- 1.915 in Hole Diameter
Specifications
- Box Material:
- ABS
- CARB OTC LEED Compliant:
- No
- Collection:
- Ox Box™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3-1/2 in
- Fire Rated:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Height:
- 5-1/2 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Overall Box Size:
- 4 in x 3-1/2 in x 5-1/2 in
- Supply Box Type:
- Ice Maker
- UL Listed:
- No
- Water Hammer Arrestor Included:
- No
- Width:
- 4 in