4 in x 5-1/2 in x 3-1/2 in Washing Machine CPVC Supply Box

You last purchased this on
 
Sioux Chief

Ox Box™ 4 in x 5-1/2 in x 3-1/2 in Washing Machine CPVC Supply Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

Ox Box™ 4 in x 5-1/2 in x 3-1/2 in Washing Machine CPVC Supply Box

  • Fast #
  • Part #S696G2313CR
  • Item #4556066
  • Manufacturer Part #696-G2313CR
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Includes high-quality quarter-turn ball valves with 3/4" male hose-thread connections
  • Includes debris covers
  • Supply lines can be mounted from above or below
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.1
Box Material:
Plastic
CARB OTC LEED Compliant:
No
Coating:
Galvanized
Collection:
Ox Box™
End Connection 1:
Solvent Weld
End Connections:
Solvent Weld
Fire Rated:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
7-1/4 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic, Steel
Material Type:
ABS
NSF:
NSF 61
NSF Certified:
Yes
Overall Box Size:
4 in x 5-1/2 in x 3-1/2 in
Supply Box Connection Type:
CPVC
Supply Box Type:
Washing Machine
UL Listed:
No
Water Hammer Arrestor Included:
Yes
Width:
11-1/2 in