Sioux Chief OxBox™ 11-1/2 in. PEX Outlet Box

S696G2303XR

Manufacturer Part #: 696-G2303XR

Width

11-1/2 in

$38.22

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Includes high-quality quarter-turn ball valves with 3/4" male hose-thread connections
  • Supply lines can be mounted from above or below

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Box Material
Plastic
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1-05
Collection
OxBox™
End Connection 1
PEX
End Connections
PEX
Fire Rated
No
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Height
7-1/4 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Plastic
Material Type
ABS
NSF Certified
Yes
NSF Specifications
NSF 61-G
Overall Box Size
4 in x 5-1/2 in x 3-1/2 in
Supply Box Connection Type
F1807 PEX
Supply Box Type
Washing Machine
UL Listed
No
Water Hammer Arrestor Included
No
Width
11-1/2 in

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday