4 in x 5-1/2 in x 3-1/2 in Ice Maker CPVC Supply Box

You last purchased this on
 
Sioux Chief

4 in x 5-1/2 in x 3-1/2 in Ice Maker CPVC Supply Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

4 in x 5-1/2 in x 3-1/2 in Ice Maker CPVC Supply Box

  • Fast #
  • Part #S696G1000CR
  • Item #4556146
  • Manufacturer Part #696-G1000CR
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Separates supply and drainage systems into 2 stud bays
  • Supply lines can be mounted from above or below
  • Boxes mount securely to stud or over studs
  • Includes high-quality quarter-turn ball valves with 3/4" male hose-thread connections
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.1
Box Material:
Plastic
End Connection 1:
Male
End Connections:
Male
Fire Rated:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material Type:
CPVC
NSF:
NSF 61
NSF Certified:
Yes
Overall Box Size:
4 in x 5-1/2 in x 3-1/2 in
Supply Box Connection Type:
CPVC
Supply Box Type:
Ice Maker
Water Hammer Arrestor Included:
No