1/2 in. Dishwasher Outlet Box Ball Valve with Arrester
1/2 in. Dishwasher Outlet Box Ball Valve with Arrester
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Allows for straight and secure supply stops recessed into the wall
- Includes debris covers
- ABS boxes mount securely to stud or over studs
-
Lead Law Compliant
Specifications
- CARB OTC LEED Compliant:
- No
- End Connection 1:
- Solvent Weld
- End Connections:
- Solvent Weld
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- UL Listed:
- No