Sioux Chief OxBox™ 1/2 in. F1807 Double Lavatory Outlet Box (Less Arrestor)

S696G2001XF

Fitting Sizes

1/2 in

$40.28

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • ABS boxes mount securely to stud or over studs
  • Allows for straight and secure supply stops recessed into the wall
  • Includes debris covers

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM E-119, ASTM E-814
Box Material
Plastic
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1-05
Collection
OxBox™
Color Finish
White
Color Finish Category
Whites
End Connection 1
PEX Crimp
End Connections
PEX Crimp
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday