1/2 in. F2080 ABS Axiel Press Ice Maler Outlet Box with Frame
OxBox™ 1/2 in. F2080 ABS Axiel Press Ice Maler Outlet Box with Frame
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME A112
- Application:
- Residential
- Box Material:
- Plastic
- CARB OTC LEED Compliant:
- No
- Collection:
- OxBox™
- End Connection 1:
- F2080
- End Connections:
- F2080
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 7-1/4 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material Type:
- ABS
- NSF Certified:
- No
- UL Listed:
- No
- Width:
- 11-1/2 in