1/2 in. Female Sweat ABS Wall Mount Dual Stop Washing Machine Outlet Box
OxBox™ 1/2 in. Female Sweat ABS Wall Mount Dual Stop Washing Machine Outlet Box
Package Quantity Info:
EA: 1 IP: 10 CA: 10 PT: 320-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Separate boxes offer flexible layout
- High-quality, quarter-turn ball valves
- Tough, ABS boxes mount securely to stud or over studs
- Installs with supply from above or below
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME A112
- Application:
- Residential
- Box Material:
- Plastic
- CARB OTC LEED Compliant:
- No
- Collection:
- OxBox™
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 7-1/4 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material Type:
- ABS
- NSF Certified:
- No
- UL Listed:
- No
- Width:
- 11-1/2 in