4 x 5-1/2 x 3-1/2 in. Washing Machine F1960 PEX Supply Box
OxBox™ 4 x 5-1/2 x 3-1/2 in. Washing Machine F1960 PEX Supply Box
Frequently Purchased Together
Product Details
- Separates supply and drainage systems into 2 stud bays
- Supply lines can be mounted from above or below
- Boxes mount securely to stud or over studs
- Includes high-quality quarter-turn ball valves with 3/4" male hose-thread connections
Specifications
- ASME:
- ASME A-112.18.1
- ASSE Standards:
- ASSE 1010
- ASTM:
- ASTM E-814, ASTM E-119
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- OxBox™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3-1/2 in
- FM Approved:
- No
- Fire Rated:
- Yes
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- GSA Approved:
- No
- Height:
- 7-1/4 in
- IAPMO Listed -:
- Yes
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Overall Box Size:
- 4 in x 5-1/2 in x 3-1/2 in
- Supply Box Connection Type:
- F1960 PEX
- Supply Box Type:
- Washing Machine
- UL Listed:
- Yes
- Water Hammer Arrestor Included:
- Yes
- Width:
- 11-1/2 in