1/2 in. Flex with Arrestor
OxBox™ 1/2 in. Flex with Arrestor
Package Quantity Info:
EA: 1 IP: 10 CA: 10-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Separate boxes offer flexible layout
- High-quality, quarter-turn ball valves
- Tough, ABS boxes mount securely to stud or over studs
- Installs with supply from above or below
Specifications
- ASTM:
- ASTM F-1960
- Collection:
- OxBox™
- End Connection 1:
- F1960
- End Connections:
- F1960
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- UL Listed:
- No