Sioux Chief OxBox™ 1/2 in. Lavatory Outlet Box

S696G2001XR

Manufacturer Part #: 696-G2001XR

Fitting Sizes

1/2 in

$38.09

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • ABS boxes mount securely to stud or over studs
  • Allows for straight and secure supply stops recessed into the wall
  • Includes debris covers

SPECIFICATIONS

ASTM Specifications
ASTM E-119, ASTM E-814
Box Material
Plastic
CARB OTC LEED Compliant
No
Collection
OxBox™
Color Finish
White
Color Finish Category
Whites
End Connection 1
PEX Crimp
End Connections
PEX Crimp
Fire Rated
No
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Overall Box Size
4 in x 5-1/2 in x 3-1/2 in
Supply Box Connection Type
F1807 PEX
Supply Box Type
Lavatory
UL Listed
Yes
Water Hammer Arrestor Included
No

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday