4 x 5-1/2 x 3-1/2 in. Washing Machine CPVC Male Supply Box

You last purchased this on
 
Sioux Chief

OxBox™ 4 x 5-1/2 x 3-1/2 in. Washing Machine CPVC Male Supply Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

OxBox™ 4 x 5-1/2 x 3-1/2 in. Washing Machine CPVC Male Supply Box

  • Fast #
  • Part #S6962313CR
  • Item #2971986
  • Manufacturer Part #696-2313CR
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Separates supply and drainage systems into 2 stud bays
  • Supply lines can be mounted from above or below
  • Boxes mount securely to stud or over studs
  • Includes high-quality quarter-turn ball valves with 3/4" male hose-thread connections
  • Requires Certification

Specifications

ASME:
ASME A-112.18.1
ASSE Standards:
ASSE 1010
Application:
Residential
Box Material:
ABS
Collection:
OxBox™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
3-1/2 in
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
7-1/4 in
NSF:
NSF 372
NSF Certified:
Yes
Overall Box Size:
4 in x 5-1/2 in x 3-1/2 in
Supply Box Connection Type:
CPVC Male
Supply Box Type:
Washing Machine
Water Hammer Arrestor Included:
Yes
Width:
11-1/2 in