Sioux Chief OxBox™ 1/2 in. NPT Valve and Gas Adapter

S6961021GF

Manufacturer Part #: 696-1021GF

Fitting Sizes

3/4 in

$30.42

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Box is available for 1/2 " or 3/4" iron pipe applications or 1/2" CSST applications
  • Includes ball valve for easy, secure, accessible operation
  • Recessed box is made of high-impact material providing the strongest finished installation

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Box Material
Plastic
CSA Certified
CSA B125.1-05
Collection
OxBox™
Color Finish
White
Color Finish Category
Whites
End Connection 1
NPT
End Connections
NPT
Fire Rated
No
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Height
7-1/4 in
Lead Law Compliant
Yes
Material
Plastic
NSF Certified
Yes
NSF Specifications
NSF 61-G
Overall Box Size
7-1/4 in x 5-3/4 in x 3-1/2 in
Water Hammer Arrestor Included
No
Width
5-3/4 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday