Washing Machine F1960 PEX Supply Box
OxBox™ Washing Machine F1960 PEX Supply Box
Package Quantity Info:
EA: 1 IP: 1 CA: 10 PT: 840-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made in the USA
- Laundry and icemaker long-shank valves included
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM E-814, ASTM E-119
- CARB OTC LEED Compliant:
- No
- Collection:
- OxBox™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Barbed
- End Connections:
- Barbed
- Fire Rated:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 5-4/5 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- NSF Certified:
- No
- Supply Box Connection Type:
- F1960 PEX
- Supply Box Type:
- Washing Machine
- Type:
- S696GLVH2W
- UL Listed:
- No
- Water Hammer Arrestor Included:
- No
- Width:
- 4-2/5 in