Sioux Chief OxBox™ 1/2 in. Washing Machine Outlet Box

S696RG2303MF

Manufacturer Part #: 696RG2303MF

Fitting Sizes

1/2 in

$87.81

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Boxes mount securely to stud or over studs
  • Includes high-quality quarter-turn ball valves with 3/4" male hose-thread connections
  • Separates supply and drainage systems into 2 stud bays
  • Supply lines can be mounted from above or below

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM E-119, ASTM E-814
Box Material
Plastic
CARB OTC LEED Compliant
No
Collection
OxBox™
End Connection 1
PEX
End Connections
PEX
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Height
7-1/4 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Galvanized Steel, Plastic
Material Type
ABS
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
No
Width
11-1/2 in

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday