1/2 in. Washing Machine Outlet Box with Frame
This product has been replaced by
Manufacturer Part #696-G2303VF
OxBox™ 1/2 in. Washing Machine Outlet Box with Frame
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Separates supply and drainage systems into 2 stud bays
- Supply lines can be mounted from above or below
- Boxes mount securely to stud or over studs
- Includes high-quality quarter-turn ball valves with 3/4" male hose-thread connections
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- Box Material:
- Plastic
- CSA Certified:
- CSA B125.1-05
- Collection:
- OxBox™
- End Connection 1:
- Male Threaded
- End Connections:
- Male Threaded
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material Type:
- ABS
- NSF:
- NSF 61-G
- NSF Certified:
- Yes