3-1/2 x 11-1/2 x 7-1/4 in. Washing Machine MIP or Sweat Supply Box
OxBox™ 3-1/2 x 11-1/2 x 7-1/4 in. Washing Machine MIP or Sweat Supply Box
Frequently Purchased Together
Product Details
- Separates supply and drainage systems into 2 stud bays
- Mini-Rester[TRADEM] water hammer arresters included
- Boxes mount securely to stud or over studs
- Includes high-quality quarter-turn ball valves with 3/4" male hose-thread connections
Specifications
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1010
- Application:
- Residential
- Box Material:
- ABS
- Collection:
- OxBox™
- FM Approved:
- No
- Fire Rated:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 7-1/4 in
- IAPMO Listed -:
- Yes
- Length:
- 3-1/2 in
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Overall Box Size:
- 3-1/2 in x 11-1/2 in x 7-1/4 in
- Pressure - High:
- 150
- Supply Box Connection Type:
- MIP/Sweat
- Supply Box Type:
- Washing Machine
- Temperature Range:
- Up to 200 Deg F
- UL Listed:
- No
- Water Hammer Arrestor Included:
- Yes
- Width:
- 11-1/2 in