Sioux Chief OxBox™ 1/2 x 3/4 in. Washing Machine Outlet Box

S6962313XR

Manufacturer Part #: 696-2313XR

Fitting Sizes

1/2 in

$61.38

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Boxes mount securely to stud or over studs
  • Includes high-quality quarter-turn ball valves with 3/4" male hose-thread connections
  • Separates supply and drainage systems into 2 stud bays
  • Supply lines can be mounted from above or below

SPECIFICATIONS

ANSI Specifications
ANSI A112.18.1
ASME Specifications
ASME A112
Application
Residential
Box Material
Plastic
CARB OTC LEED Compliant
No
Collection
OxBox™
Color Finish
White
Color Finish Category
Whites
End Connection 1
Female Sweat
End Connection 2
Female Sweat
End Connections
Female Sweat
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Height
7-1/4 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Plastic
Material Type
ABS
NSF Certified
No
UL Listed
No
Width
11-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday