4 x 5-1/2 x 3-1/2 in. Ice Maker F1960 Supply Box

You last purchased this on
 
Sioux Chief

696 Series 4 x 5-1/2 x 3-1/2 in. Ice Maker F1960 Supply Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

696 Series 4 x 5-1/2 x 3-1/2 in. Ice Maker F1960 Supply Box

  • Fast #
  • Part #S696G1000WR
  • Item #4765020
  • Manufacturer Part #696-G1000WR
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Separates supply and drainage systems into 2 stud bays
  • Supply lines can be mounted from above or below
  • Boxes mount securely to stud or over studs
  • Includes high-quality quarter-turn ball valves with 3/4" male hose-thread connections
  • Requires Certification
  • Lead Law Compliant


Specifications

Box Material:
Plastic
Collection:
696 Series
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
3-1/2 in
Fitting Size 2:
1/4 in
Height:
5-1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4 in
NSF Certified:
No
Origin:
Domestic
Overall Box Size:
4 in x 5-1/2 in x 3-1/2 in
Supply Box Connection Type:
F1960
Supply Box Type:
Ice Maker
UL Listed:
No
Water Hammer Arrestor Included:
No