3-1/2 x 4 x 5-1/2 in. Supply Box
OxBox™ 3-1/2 x 4 x 5-1/2 in. Supply Box
Frequently Purchased Together
Product Details
- Installs directly to stud or by bracket
- May be installed with supply from above or below
- Made from tough ABS
- Made in the USA
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Box Material:
- ABS
- CSA Certified:
- CSA B125.1 2005
- Collection:
- OxBox™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- FM Approved:
- No
- Fire Rated:
- No
- Height:
- 5-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 3-1/2 in
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Overall Box Size:
- 3-1/2 in x 4 in x 5-1/2 in
- Temperature Range:
- Up to 150 Deg F
- UL Listed:
- No
- Water Hammer Arrestor Included:
- No
- Width:
- 4 in