Sioux Chief OxBox™ 3/4 in. Washing Machine Outlet Box with Frame

S696G2303VF

Manufacturer Part #: 696-G2303VF

Fitting Sizes

1/2 in

$66.72

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Includes high-quality quarter-turn ball valves with 3/4" male hose-thread connections
  • Supply lines can be mounted from above or below

SPECIFICATIONS

ANSI Specifications
ANSI A112.18.1
ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F-1960
Box Material
Plastic
CARB OTC LEED Compliant
No
Collection
OxBox™
Color Finish
White
Color Finish Category
Whites
End Connection 1
PEX Press
End Connections
PEX Press
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Plastic
Material Type
ABS
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday